text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Core cutter 68 x 100mm


Article number 2G886409
Nominal size (mm) 68
Working depth (mm) 100
Brand Metabo
Packed per 1

Specifications

Nominal size (mm) 68
Working depth (mm) 100
Brand Metabo

Article numbers

Article number 2G886409
EAN 4007430405302
UBB 500662298867
UNSPSC 27112700
Manufacturer article nr  623035000
Do not close this page. This message will disappear, when the page is fully loaded.