text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Cordless Drill driver 2X2,0AH


Article number 7B724877
Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1800
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 2
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 20
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1800
Number of included batteries 2
Brand Metabo
Type BS 18 L QUICK SET

Article numbers

Article number 7B724877
EAN 4007430327420
UBB 500678918664
UNSPSC 27112700
Manufacturer article nr  602320870
Do not close this page. This message will disappear, when the page is fully loaded.