text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Compressed air distributor R 1/2


Article number 7B327656
Design 1-part
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Packed per 1

Specifications

Design 1-part
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 1/2 inch (15)
Eccentric No
With drain No
With de-aerator No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing No
Nominal diameter connection 1 1/2 inch (15)
High tensile strength No
System-specific No
Material connection 1 Brass
Material connection 2 Brass
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No
Brand Metabo

Article numbers

Article number 7B327656
EAN 4003665104706
UBB 500686883116
UNSPSC 42272202
Manufacturer article nr  7806009207
Do not close this page. This message will disappear, when the page is fully loaded.