text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Chamfering end mill 6 x 16mm


Article number 2I266209
Length (m) 26
Countersink diameter (mm) 6 - 6
Number of cutting edges 5
Brand Metabo
Packed per 1

Specifications

Length (m) 26
Countersink diameter (mm) 6 - 6
Number of cutting edges 5
Brand Metabo

Article numbers

Article number 2I266209
EAN 4007430102232
UBB 500662821825
UNSPSC 31390000
Manufacturer article nr  625023000
Do not close this page. This message will disappear, when the page is fully loaded.