text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Chamfering end mill 4 x 16mm


Article number 1S828230
Length (m) 26
Countersink diameter (mm) 4 - 4
Number of cutting edges 5
Brand Metabo
Packed per 1

Specifications

Length (m) 26
Countersink diameter (mm) 4 - 4
Number of cutting edges 5
Brand Metabo

Article numbers

Article number 1S828230
EAN 4007430102218
UBB 500662821411
UNSPSC 31390000
Manufacturer article nr  625021000
Do not close this page. This message will disappear, when the page is fully loaded.