text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Centering pin 70-100mm


Article number 8M065434
Type of accessories/components Center point
Total length (mm) 120
Nominal diameter (mm) 8
Accessories Yes
Brand Metabo
Packed per 1

Specifications

Type of accessories/components Center point
Total length (mm) 120
Nominal diameter (mm) 8
Accessories Yes
Brand Metabo

Article numbers

Article number 8M065434
EAN 4007430198068
UBB 500662308013
UNSPSC 31390000
Manufacturer article nr  626610000
Do not close this page. This message will disappear, when the page is fully loaded.