text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Angle grinder WEV 17-150 QUICK


Article number 2S134850
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 2800 - 11000
Brand Metabo
Type WEV 17-150 Quick

Article numbers

Article number 2S134850
EAN 4061792176218
UBB 500711574292
UNSPSC 27112700
Manufacturer article nr  600473000
Do not close this page. This message will disappear, when the page is fully loaded.