text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Angle grinder WEP 17-125 QUICK


Article number 3I588459
Width 111.3
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Packed per 1

Specifications

Width 111.3
Height 248
Voltage (V) 240
Frequency (Hz) 50 - 60
Length (m) 383
Nominal power consumption (W) 1700
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type WEP 17-125 Quick

Article numbers

Article number 3I588459
EAN 4061792176263
UBB 500711574862
UNSPSC 27112700
Manufacturer article nr  600547000
Do not close this page. This message will disappear, when the page is fully loaded.