text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Angle grinder WEA 19-180 QUICK RT


Article number 8L046052
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1900
Machine weight (kg) 2.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1900
Machine weight (kg) 2.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8200 - 8200
Brand Metabo
Type WEA 19-180 Quick RT

Article numbers

Article number 8L046052
EAN 4007430314307
UBB 500677067265
UNSPSC 27112700
Manufacturer article nr  601095000
Do not close this page. This message will disappear, when the page is fully loaded.