text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Angle grinder WEA 11-125 QUICK


Article number 2A509230
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1100
Machine weight (kg) 2.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 10500 - 10500
Brand Metabo
Type WEA 11-125 Quick

Article numbers

Article number 2A509230
EAN 4061792176607
UBB 500711576685
UNSPSC 27112700
Manufacturer article nr  603626000
Do not close this page. This message will disappear, when the page is fully loaded.