text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Angle grinder WE 2400-230


Article number 7E362252
Voltage (V) 230
Nominal power consumption (W) 2400
Machine weight (kg) 6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2400
Machine weight (kg) 6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Metabo
Type WE 2400 - 230

Article numbers

Article number 7E362252
EAN 4061792177376
UBB 500711578095
UNSPSC 27112700
Manufacturer article nr  606484000
Do not close this page. This message will disappear, when the page is fully loaded.