text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Metabo Angle grinder WE 19-180 QUICK RT


Article number 0K019766
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1900
Machine weight (kg) 2.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1900
Machine weight (kg) 2.7
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8200 - 8200
Brand Metabo
Type WE 19-180 Quick RT

Article numbers

Article number 0K019766
EAN 4007430314215
UBB 500668617870
UNSPSC 27112700
Manufacturer article nr  601088000
Do not close this page. This message will disappear, when the page is fully loaded.