text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Angle grinder W 850-125


Article number 3T026479
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 850
Machine weight (kg) 1.8
Tool insertion M14
Length of connection cable (m) 2.5
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 850
Machine weight (kg) 1.8
Tool insertion M14
Length of connection cable (m) 2.5
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500
Brand Metabo
Type W 850-125

Article numbers

Article number 3T026479
EAN 4007430338006
UBB 500702986877
UNSPSC 27112700
Manufacturer article nr  603608000
Do not close this page. This message will disappear, when the page is fully loaded.