text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Metabo Angle grinder W 13-125 QUICK


Article number 2Y924093
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1350
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Packed per 1

Specifications

Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 1350
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Metabo
Type W 13-125 Quick

Article numbers

Article number 2Y924093
EAN 4061792176614
UBB 500713538469
UNSPSC 27112700
Manufacturer article nr  603627000
Do not close this page. This message will disappear, when the page is fully loaded.