text.skipToContent text.skipToNavigation

PB Swiss Tools Phillips Screwdriver Bit PH2 1/4" Hex 95mm Length


Article number P0407.001.105
Screwing system Cross (X)
Size 2
Total length (mm) 95
Brand Pb swiss tools
Weight per piece (g) 20.5
Commodity code
Type Phillips Screwdriver Bit
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 95
Brand Pb swiss tools
Weight per piece (g) 20.5
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number P0407.001.105
EAN 7610733207022
UBB 500505504539
UNSPSC 31161507
Manufacturer article nr  PB E6L.190/2
Do not close this page. This message will disappear, when the page is fully loaded.