text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Long D-Shackle Stainless Steel A4


Article number
Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 8
Commodity code
Packed per 10
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A4
Weight per piece (g) 8
Commodity code

Dimensions

A 12
≈ Breaking load (N) 8000
L (mm) 24
ø 4

Article numbers

Article number 54117.040.001
EAN 4043377190338
UBB 500618000615
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.