text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Cutting Edge Insert for 10095 Corrugated Tube Cutter 2-Piece


Article number G0726.010.096
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic No
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
Packed per 1

Specifications

Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic No
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
Number of cutting wheels 0
Telescopic No
Brand Stahlwille
Weight per piece (g) 8
Commodity code
Type Cutting Edge Insert

Article numbers

Article number G0726.010.096
EAN 4022668100966
UBB 500504183053
UNSPSC 23241610
Manufacturer article nr  56010096
Do not close this page. This message will disappear, when the page is fully loaded.