text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Kukko Universal Three-Arm Puller 0-120mm Jaw Width 120mm Jaw Depth M12-1.5 x 160mm Spindle


Article number E9045.045.002
Design Other
Max. tensile force (N) 58.86
Number of hooks 3
Clamping reach (mm) 120
Depth of hooked foot (mm) 120
Max. clamping spread (external pulling) (mm) 120
Brand Kukko
Packed per 1

Specifications

Design Other
Max. tensile force (N) 58.86
Number of hooks 3
Clamping reach (mm) 120
Depth of hooked foot (mm) 120
Max. clamping spread (external pulling) (mm) 120
Brand Kukko
Weight per piece (g) 1100
Commodity code
Type Universal Three-Arm Puller

Article numbers

Article number E9045.045.002
EAN 4021176016516
UBB 240127020644
UNSPSC 27111712
Manufacturer article nr  45-2
Do not close this page. This message will disappear, when the page is fully loaded.