text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will be coming from the Netherlands, with an estimated lead time of 5 days*

Bahco Diagonal Cutters with Oval Head


Handles in synthetic material with return spring.Cutting capacity: 0.1-0.8 mm to 0.4-2 mm of Cu wire.High-performance alloy steel.Mirror polished

Article number L6035.001.775
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 110
Handle cover Other
VDE tested No
Packed per 1

Specifications

Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 110
Handle cover Other
VDE tested No
Brand Bahco
Weight per piece (g) 46
Commodity code

Description

Handles in synthetic material with return spring.Cutting capacity: 0.1-0.8 mm to 0.4-2 mm of Cu wire.High-performance alloy steel.Mirror polished

Article numbers

Article number L6035.001.775
EAN 7314151304706
UBB 203104038278
UNSPSC 23151901
Manufacturer article nr  2646 R
Do not close this page. This message will disappear, when the page is fully loaded.