text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed 14th & 15th May - we recommend placing orders in advance to avoid additional delays.*

Ripca Crimping Tool for Crimping Wire End Sleeve 0.5-6mm² 230mm Length


Article number 1B152500
Suitable for Cable end sleeves
Length (m) 230
Construction/operation Mechanical
Cross section (mm²) 0.5 - 6
Brand Ripca
Weight per piece (g) 430
Commodity code
Packed per 1

Specifications

Suitable for Cable end sleeves
Length (m) 230
Construction/operation Mechanical
Cross section (mm²) 0.5 - 6
Brand Ripca
Weight per piece (g) 430
Commodity code
Type Crimping Tool

Article numbers

Article number 1B152500
EAN 8712734071745
UBB 500644352618
UNSPSC 27110000
Manufacturer article nr  CETT3-1
Do not close this page. This message will disappear, when the page is fully loaded.