text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

Knipex Circlip Pliers 252-400mm 90° Angled Tip 600mm


Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 D, 90° angled exchangeable tips. - Size of bore: Ø 252 – 400mm- Tips (diameter): Ø 4.5mm

Article number K1044.020.600
Design Right-angled
Length (m) 600
Chucking range (mm) 252 - 400
Suitable for outside locking rings No
Exchangeable tips Yes
Packed per 1

Specifications

Design Right-angled
Length (m) 600
Chucking range (mm) 252 - 400
Suitable for outside locking rings No
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 1480
Commodity code
Type Circlip Pliers

Description

Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 D, 90° angled exchangeable tips. - Size of bore: Ø 252 – 400mm- Tips (diameter): Ø 4.5mm

Article numbers

Article number K1044.020.600
EAN 4003773024965
UBB 240100027988
UNSPSC 27112140
Manufacturer article nr  44 20 J61
Do not close this page. This message will disappear, when the page is fully loaded.