text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

KCL Protective gloves Size 10


Article number 91210KCL
Glove size
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
Packed per 1

Specifications

Glove size 10
Colour Multi-coloured
Design 5-finger
Quality class Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Kcl
Model PolyTRIX

Article numbers

Article number 91210KCL
EAN 4008198791201
UBB 500620280924
UNSPSC 46181504
Manufacturer article nr  91210
Do not close this page. This message will disappear, when the page is fully loaded.