text.skipToContent text.skipToNavigation

Bosch Metal Drill Bit 2mm HSS-R 49mm 1-Piece


Article number 7S913561
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 2
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 49
Diameter drill (mm) 2
Shaft diameter (mm) 2
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 0.006
Commodity code
Type Metal Drill Bit

Article numbers

Article number 7S913561
EAN 3165140413572
UBB 500699331384
UNSPSC 27110000
Manufacturer article nr  2609255002
Do not close this page. This message will disappear, when the page is fully loaded.