text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Jackson safety Cut resistant gloves 9


PPE category 2 protection, high level 5 cut resistance and level 4 abrasion resistance HPPE fibers allow user breathability and transmit heat away from the hands Ideal for metal fabrication, glass handing and automotive assembly EN420 Minimum Cuff Length providing protection to wrist areas. Launderable (5 times) Easy double gloving - allows user to over-glove with economical chemical resistant or general handling glove, thereby replacing the outer glove but keeping the high specification inner glove.. Palm PU coating - to offer superior protection and oil repellence.

Packed per 1

Description

PPE category 2 protection, high level 5 cut resistance and level 4 abrasion resistance HPPE fibers allow user breathability and transmit heat away from the hands Ideal for metal fabrication, glass handing and automotive assembly EN420 Minimum Cuff Length providing protection to wrist areas. Launderable (5 times) Easy double gloving - allows user to over-glove with economical chemical resistant or general handling glove, thereby replacing the outer glove but keeping the high specification inner glove.. Palm PU coating - to offer superior protection and oil repellence.

Article numbers

Article number 2K379422
UBB 500702932582
UNSPSC 46180000
Manufacturer article nr  98237
Do not close this page. This message will disappear, when the page is fully loaded.