text.skipToContent text.skipToNavigation

ISO 7093-1 Penny Mudguard Flat Washer, Zinc Plated, 200 HV M16


Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a zinc plated finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Article number
Diameter
Show all diameters
Brand Fabory
Class 200 HV
For nom. size 16
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M16
Brand Fabory
Class 200 HV
For nom. size 16
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 36.81
Commodity code

Dimensions

d1 17
d2 50
h 3

Description

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a zinc plated finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Standards

ISO 7093-1

Article numbers

Article number 38216.160.001
EAN 8717077255982
UBB 500649075669
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.