text.skipToContent text.skipToNavigation

ISO 7093-1 Penny Mudguard Flat Washer, Stainless Steel A2, 200 HV M3


Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A2 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 3
Material Stainless steel
Packed per 1,000
Full Box only

Specifications

Diameter M3
Brand Fabory
Class 200 HV
For nom. size 3
Material Stainless steel
Material technical A2
Weight per piece (g) 0.35
Commodity code

Dimensions

d1 3.2
d2 9
h 0.8

Description

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A2 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Standards

ISO 7093-1

Article numbers

Article number 51531.030.001
EAN 8717077008236
UBB 500634424906
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.