text.skipToContent text.skipToNavigation

ISO 7090 Chamfered Flat Washer, Plain, 200 HV M52


Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel and a plain finish. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 52
Material Steel
Packed per 10
Full Box only

Specifications

Diameter M52
Brand Fabory
Class 200 HV
For nom. size 52
Material Steel
Surface treatment Plain
Weight per piece (g) 262.9
Commodity code

Dimensions

d1 56
d2 98
h 8

Description

Chamfered Flat Washer, conforming to ISO 7090 standards. This washer is crafted from robust steel and a plain finish. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7090

Article numbers

Article number 38161.520.001
EAN 8717077254961
UBB 500649065439
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.