text.skipToContent text.skipToNavigation

ISO 7089 Flat Washer, Stainless Steel A2, 200 HV M6


Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a stainless steel A2 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Show all diameters
Brand Fabory
Class 200 HV
For nom. size 6
Material Stainless steel
Packed per 1,000
Full Box only

Specifications

Diameter M6
Brand Fabory
Class 200 HV
For nom. size 6
Material Stainless steel
Material technical A2
Weight per piece (g) 0.81
Commodity code

Dimensions

d1 6.4
d2 12
h 1.6

Description

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a stainless steel A2 finish, ensuring superior resistance to corrosion and wear. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7089

Article numbers

Article number 51425.060.001
EAN 8715492076656
UBB 500697355096
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.