text.skipToContent text.skipToNavigation

ISO 7089 Flat Washer, Nitrocabrised, 200 HV M30


Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a nitrocarburied finish for increased surface hardness and wear resistance. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Article number
Diameter
Brand Fabory
Class 200 HV
For nom. size 30
Material Steel
Packed per 100
Full Box only

Specifications

Diameter M30
Brand Fabory
Class 200 HV
For nom. size 30
Material Steel
Surface treatment Nitro carbureted
Weight per piece (g) 53.6
Commodity code

Dimensions

d1 31
d2 56
h 4

Description

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a nitrocarburied finish for increased surface hardness and wear resistance. With a hardness class of 200 HV, it provides reliable performance for a wide range of applications.

Standards

ISO 7089

Article numbers

Article number 38132.300.001
EAN 8717077254268
UBB 500649058426
UNSPSC 31161800

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.