text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Index Steel though bolt with Atlantis C3-L coating

Metal expansion anchor with male thread, for high loads in cracked and non-cracked concrete. Torque-controlled installation. ETA Opt. 1 assessed for structural fastenings in concrete. Shaft made of ATLANTIS C3-L coated steel and stainless steel clip.

Article number
Brand Index
Material Steel
Approval ETA Option 1
Surface treatment Atlantis C3 L
Thread Metric thread

Specifications

Brand Index
Material Steel
Approval ETA Option 1
Surface treatment Atlantis C3 L
Thread Metric thread
Info
  • Code = Letter code marking
  • do = Nominal diameter of drill bit
  • df = Diameter of clearance hole in the fixture
  • h1 = Depth of drilled hole to deepest point
  • hnom = Minimum hole depth
  • hef = Effective anchorage depth
  • tfix(max) = Grip range
  • s = Width across flats
  • ring ø = Washer diameter
  • Scr,N = Spacing characteristic
  • Ccr,N = Edge distance characteristic
  • Smin. = Minimal spacing
  • Cmin. = Minimal edge distance
  • Nrec = Recommended load in kN
  • Tinst = Tightening torque in Nm
  • The allowable load (Nrec) is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr,N and Ccr,N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

Metal expansion anchor with male thread, for high loads in cracked and non-cracked concrete. Torque-controlled installation. ETA Opt. 1 assessed for structural fastenings in concrete. Shaft made of ATLANTIS C3-L coated steel and stainless steel clip.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.