text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Red Rooster Shut-Off Pistol Impulse Wrench 3/8" Square Drive 22-35Nm 1/4" PT 6200RPM


Article number RRI-60TRED
Max. operation pressure (bar) 6.3
Tool insertion 3/8 inch
Idle rotational speed (1/min) 6200
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 35
Impulse driver Yes
Max. thread size (metric) 10
Packed per 1

Specifications

Max. operation pressure (bar) 6.3
Tool insertion 3/8 inch
Idle rotational speed (1/min) 6200
Device side air inlet R 1/4 inch
Max. loosening torque (Nm) 35
Impulse driver Yes
Max. thread size (metric) 10
Required air volume 372
Brand Red Rooster
Weight per piece (g) 1000
Commodity code

Article numbers

Article number RRI-60TRED
EAN 8717981204144
UBB 500619075103
UNSPSC 27112713
Manufacturer article nr  RRI-60T
Do not close this page. This message will disappear, when the page is fully loaded.