text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 35220 Hole Punch 20mm Aluminum


Article number G1521.200.001
Design Only punch
Hole diameter (mm) 20
Brand Stahlwille
Weight per piece (g) 230
Commodity code
Type Hole Punch
Packed per 1

Specifications

Design Only punch
Hole diameter (mm) 20
Brand Stahlwille
Weight per piece (g) 230
Commodity code
Type Hole Punch

Article numbers

Article number G1521.200.001
EAN 4022668352204
UBB 500511416413
UNSPSC 27111901
Manufacturer article nr  56035220
Do not close this page. This message will disappear, when the page is fully loaded.