text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 104 Pin Punch Octagonal Shank 10mm 2mm Tip CrV Steel 120mm


Article number G0710.120.002
Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 2
Brand Stahlwille
Weight per piece (g) 58
Commodity code
Type Pin Punch
Packed per 1

Specifications

Length (m) 120
Material Chrome-vanadium steel
Diameter tip (mm) 2
Brand Stahlwille
Weight per piece (g) 58
Commodity code
Type Pin Punch

Article numbers

Article number G0710.120.002
EAN 4018754040575
UBB 203116062043
UNSPSC 27111505
Manufacturer article nr  70060007
Do not close this page. This message will disappear, when the page is fully loaded.