text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Wheel brush 125 x 12 x 25 x M14


Article number 3D057468
Design Brush head
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit
Weight per piece (g) 480
Commodity code
Packed per 1

Specifications

Design Brush head
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit
Weight per piece (g) 480
Commodity code

Article numbers

Article number 3D057468
EAN 9003170023016
UBB 500572021813
UNSPSC 27111907
Manufacturer article nr  34042527
Do not close this page. This message will disappear, when the page is fully loaded.