text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Tyrolit Wheel brush 80 x 15 x 19-6 x 30


Article number 1V365176
Design Brush head
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 80
Brand Tyrolit
Weight per piece (g) 164
Commodity code
Packed per 25
Full Box only

Specifications

Design Brush head
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 80
Brand Tyrolit
Weight per piece (g) 164
Commodity code

Article numbers

Article number 1V365176
EAN 9003178908353
UBB 500572206547
UNSPSC 27111907
Manufacturer article nr  890835
Do not close this page. This message will disappear, when the page is fully loaded.