text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Half pipe clamp Steel Plain 102MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 560
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 560
Commodity code

Dimensions

A 200
B 40
C 160
D 8
F 5
For pipe ø 3.5
G 14
H 38
ø 102
R 10

Article numbers

Article number 64500.102.001
EAN 8715494531146
UBB 500627260598
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.