text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Facom Socket 1-1/2" Bi-Hex 27mm Depth 3/4" Drive Chrome Plated 66.9mm


Article number 6B502681
Wrench width (mm) 38.1
Length (m) 66.9
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 27
Brand Facom
Packed per 1

Specifications

Wrench width (mm) 38.1
Length (m) 66.9
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 27
Brand Facom
Weight per piece (g) 464
Commodity code
Type Socket

Article numbers

Article number 6B502681
EAN 3148516613608
UBB 500637881573
UNSPSC 27111704
Manufacturer article nr  K.1P1/2B
Do not close this page. This message will disappear, when the page is fully loaded.