text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore DMSE 300 Torque Wrench 14 x 18mm 60Nm 590.4mm


Article number 0S937565
Electronic No
Weight 1400
Total length (mm) 590.4
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 60
Head width (mm) 27.5
Packed per 1

Specifications

Electronic No
Weight 1400
Total length (mm) 590.4
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 60
Head width (mm) 27.5
Connection size (mm) 14
Step size adjustment (Nm) 10
Accuracy scale division (Nm) 1
Accuracy according to ISO 6789 (%) 3
VDE tested No
Brand Gedore
Weight per piece (g) 1400
Commodity code
Model DMSE 300
Type Torque Wrench

Article numbers

Article number 0S937565
EAN 4002805931561
UBB 500642443096
UNSPSC 27111715
Manufacturer article nr  2641488
Do not close this page. This message will disappear, when the page is fully loaded.