text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore Sockets T40

Article number 0K476518
Total length (mm) 49
Diameter 19
Size (TX) 40
Blade length (mm) 17
Connection size (mm) 10

Specifications

Total length (mm) 49
Diameter 19
Size (TX) 40
Blade length (mm) 17
Connection size (mm) 10

Article numbers

Article number 0K476518
EAN 4010886815380
UBB 500642773419
UNSPSC 27111704
Manufacturer article nr  1429701
Do not close this page. This message will disappear, when the page is fully loaded.