text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore Sockets T30

Specifications

Total length (mm) 49
Diameter 17.5
Size (TX) 30
Blade length (mm) 17
Connection size (mm) 10

Article numbers

Article number 7H966302
EAN 4010886815373
UBB 500642773252
UNSPSC 27111704
Manufacturer article nr  1440993
Do not close this page. This message will disappear, when the page is fully loaded.