text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Gedore Sockets INX 30 5 5 MM


Article number
Total length (mm) 49
Diameter 17.5
Size (TX) 5
Length (m) 49
Blade length (mm) 49
Dimension (mm) 5
Connection size (mm) 10
Packed per 1

Specifications

Total length (mm) 49
Diameter 17.5
Size (TX) 5
Length (m) 49
Blade length (mm) 49
Dimension (mm) 5
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 45
Commodity code

Article numbers

Article number G2219.050.001
EAN 4010886624210
UBB 203120500897
UNSPSC 27111704
Manufacturer article nr  6242170

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.