text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Gedore Socket VDE 19 24 mm


Article number
Wrench width (mm) 24
Length (m) 57.5
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 24
Length (m) 57.5
Isolation protection 1000 V Yes
Double hex insert No
With joint No
VDE tested Yes
Brand Gedore
Weight per piece (g) 150
Commodity code

Article numbers

Article number G3105.240.001
EAN 4010886612354
UBB 203120581574
UNSPSC 27111704
Manufacturer article nr  6123590

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.