text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille 88TX Socket Spanner Set in Plastic Box Hex 5-13mm 1/4" Square Drive 36-Piece


Article number 2S171879
Number of socket spanners 0
Total number of tools 36
Connection size (mm) 6.35
Number of sockets for screwdriver 5
Number of Torx sockets 15
Number of hexagonal sockets 10
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 36
Connection size (mm) 6.35
Number of sockets for screwdriver 5
Number of Torx sockets 15
Number of hexagonal sockets 10
Brand Stahlwille
Weight per piece (g) 1.29
Commodity code
Type Socket Spanner Set

Article numbers

Article number 2S171879
EAN 4018754261024
UBB 500636323635
UNSPSC 27111703
Manufacturer article nr  98819801
Do not close this page. This message will disappear, when the page is fully loaded.