text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days. The Central Warehouse is closed May 25 - we recommend placing orders in advance to avoid additional delays.*

Wera 8740 C HF 1 Zyklop bit socket set with 1/2" drive, with holding function, 9 pieces


Bit socket set, hexagon socket, with holding function for particularly convenient screwdriving with reduced risk of losing the screw when addressing the workpiece.

Article number 8H772865
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Packed per 1

Specifications

Number of socket spanners 9
Total number of tools 9
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 9
Brand Wera
Weight per piece (g) 1129
Commodity code
Type Zyklop Bit Socket Set

Description

Bit socket set, hexagon socket, with holding function for particularly convenient screwdriving with reduced risk of losing the screw when addressing the workpiece.

Article numbers

Article number 8H772865
EAN 4013288184283
UBB 500643583072
UNSPSC 27111704
Manufacturer article nr  05004201001
Do not close this page. This message will disappear, when the page is fully loaded.