text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore Socket D 19 11/32AF


Article number
Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 8
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 38
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 8
VDE tested No
Brand Gedore
Weight per piece (g) 50
Commodity code

Article numbers

Article number G2231.087.001
EAN 4010886613610
UBB 240122039490
UNSPSC 27111704
Manufacturer article nr  6136140

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.