text.skipToContent text.skipToNavigation

Gedore Socket 20 L 5,5 5,5 mm


Article number
Wrench width (mm) 5.5
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 5.5
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 4.5
VDE tested No
Brand Gedore
Weight per piece (g) 20
Commodity code

Article numbers

Article number G2207.055.001
EAN 4010886619179
UBB 240122716154
UNSPSC 27111704
Manufacturer article nr  6191750

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.