text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Gedore Impact socket K 20 1/4


Article number
Length (m) 23
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 3
VDE tested No
Brand Gedore
Packed per 1

Specifications

Length (m) 23
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 3
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code

Article numbers

Article number G2209.063.001
EAN 4010886619933
UBB 240122719794
UNSPSC 27111704
Manufacturer article nr  6199300

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.