text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Gedore Impact socket 15 mm


Article number
Wrench width (mm) 15
Length (m) 30
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 7
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 15
Length (m) 30
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 7
VDE tested No
Brand Gedore
Weight per piece (g) 60
Commodity code

Article numbers

Article number G2226.150.001
EAN 4010886625200
UBB 240122724075
UNSPSC 27111704
Manufacturer article nr  6252050

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.