text.skipToContent text.skipToNavigation

Gedore VDE 8316-200 H Power Side Cutter 2mm 28 x 22 x 11mm Jaw 210mm


Article number 0Z537452
Length (m) 210
Isolation protection 1000 V Yes
Head width (mm) 28
With strip function No
ESD tested No
Head height (mm) 11
VDE tested Yes
Packed per 1

Specifications

Length (m) 210
Isolation protection 1000 V Yes
Head width (mm) 28
With strip function No
ESD tested No
Head height (mm) 11
VDE tested Yes
Brand Gedore
Weight per piece (g) 344
Commodity code
Model VDE 8316-200 H

Article numbers

Article number 0Z537452
EAN 4010886816110
UBB 500642389216
UNSPSC 23151901
Manufacturer article nr  1551000
Do not close this page. This message will disappear, when the page is fully loaded.