text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Gedore IN 20 L Screwdriver Bit Socket 5mm Hex 1/4" Square Drive Chrome Plated 60mm


Article number 2O837439
Diameter 12
Length (m) 60
Isolation protection 1000 V No
Blade length (mm) 32
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Packed per 1

Specifications

Diameter 12
Length (m) 60
Isolation protection 1000 V No
Blade length (mm) 32
Dimension (mm) 12
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 27
Commodity code
Type Screwdriver Bit Socket

Article numbers

Article number 2O837439
EAN 4010886864975
UBB 500642781099
UNSPSC 27111704
Manufacturer article nr  1933272
Do not close this page. This message will disappear, when the page is fully loaded.